Beli grinding die grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Grinder For Heavy GrindingDeskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 173
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 108
- Revolution Per Minute (rpm): 24000
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitDeskripsi:GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.45hp
- Tool Application: Grinding Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702030L
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KOBE RED LINE Angle Die GrinderDeskripsi:B3144 Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 20,000rpm. Air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 90dBA. Sound power level: 97dBA. Vibration level: 1.24m/s2. Overall length: 165mm. Vibration: 1.24m/s *Based on a 15 second cycle per minute average use.atribut:
- Material: Aluminium with Grip
- Tool Application: Buffing Deburring Grinding Polishing
- Collet Size: 6mm
- Maximum No Load Speed: 20,000rpm
- Overall Width: 40mm
- Grinder Orientation: Angled
- Throttle Features: Teasing Throttle
- Part Number: KBE2704080K
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)atribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- JTC Air Die Grinderatribut:
- Collet Size (mm): 6
- Overall Length (mm): 175
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed (rpm): 22000
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- TOTAL Angle Grinder (Mesin Gerinda Tangan)atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- KRISBOW Gerinda BotolDeskripsi:Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Air Die Grinder
- Throttle: Collet Type
- Hose size (inch): 3/8
- PFERD Fan Grinder Grit60 F6040/6A (Amplas Gagang)Deskripsi:FAN GRINDER GRIT60 F6040A/6 155493 Benefit PFERD has an extentive range of abrasive spiral bands of various grit types and holders suitable for a wide range of applications. Drum holders are fully reusable. Slots allow the drum to expand during grinding, thereby tensioning the abrasive sleeve. A speci al manufacturing method ensures an outstanding tool life, even in heavy-duty use. Particularly high stock removal and very aggres sive abrasive action.atribut:
- Dimensions (mm): 80x60x60
- Type: Fan grinder
- Item: Fan Grinder
- Grit Size: 60
- Thickness (mm): 40
- Diameter (mm): 60
- Arbor (mm): 6
- Application: Fine Grinding
- Abrasive Material: Aluminium Oxide A
- Maximum Speed (rpm): 12700
- BULL Micro Air Die Grinderatribut:
- Speed (rpm): 54000
- Collet Size (inch): 1/8
- Air inlet (inch): 1/4
- Air Hose (inch): 3/8
- Air Consumprion (CFM): 2
- Air Comp. (HP): 1
- Content Set: 1x Micro Air Grinder, 1x Mini Oiler, 2x Hand Whrenches, 1x Female Nipple, 1x Blow Mold Case, 10x Mounted Stones
- YOKOTA Air Disk GrinderDeskripsi:-High efficiency grinder which thoroughly pursues safety equipment, safety, usability, durability in compliance with occupational health and safety regulations.-Safety throttle type to prevent unexpected operation.-For grinding/polishing of metals.-Touch Joint-Spanner-Hexagon Wrenchatribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x2to6x15mm
- Air consumption: 0.45
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 188mm
- Accessories: Touch Joint, Spanner, Hexagon Wrench
- No. Load Speed: 13000min -1 power
- Purpose of Use: For grinding/polishing of metals.
- monotaro Air Grinder SetDeskripsi:It is a small type grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6 mm shank.. Finish grinding of small parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Air grinder body x 1, 1/4 coupler x 1, wrench x 2, collet chuck 3 mm, 6 mm x 1, 6 mm Whetstone with shaft x 5, 3 mm Whetstone with shaft x 5
- Overall Length (mm): 190
- Body Weight (kg): 0.68
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 96
- Revolution Per Minute (rpm): 22000
- NITTO KOHKI Air Sonicatribut:
- Chuck Diameter (mm): 6
- Type: Pneumatic die grinder
- STANLEY Hand Saw (Gergaji Kayu)Deskripsi:The broad, large-toothed blade of carpenter's saws makes straight cuts through wood in woodworking and carpentry applications. They typically cut on both the push and pull stroke. Their large handle supports the heel of the blade and angles with the back of the blade to direct force onto material being cut. The enclosed handle grip keeps the user's fingers away from the blade to prevent injuries.atribut:
- Hand Saw Product Type: Carpenter Saws
- Blade Material: Steel
- Cutting Edge Type: Serrated
- Cutting Action: Straight
- Non-Sparking: No
- UNSPSC: 27111508
- monotaro Air Grinder For Heavy Grinding (Long Shaft Type)Deskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 345
- Working Pressure (MPa): 0.62
- Air Outlet: PT3/8
- Collet Size (mm): 6
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 142
- Revolution Per Minute (rpm): 14600
Daftar Harga grinding die grinder Terbaru October 2026
| monotaro Air Grinder For Heavy Grinding | Rp2.799.900 |
| TEKIRO Heavy Duty Air Die Grinder | Rp519.900 |
| TEKIRO Micro Air Grinder (Gerinda Mini) | Rp819.900 |
| KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit | Rp1.499.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| KOBE RED LINE Angle Die Grinder | Rp2.299.900 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
| Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus) | Rp329.900 |
| JTC Air Die Grinder | Rp1.199.900 |
| Wipro Air Micro Die Grinder Kit (Gerinda Angin Set) | Rp439.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/6sP103684244-2.jpg)

/P101578446-1.jpg)

/P101000821-1.jpg)
/P101005779-1.jpg)

/P101005785-1.jpg)
/3uP105466138-1.jpg)
/P103083597-2.jpg)





/1dP107737049-1.jpg)
/P102250226-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)